Bffr Sltn, R, pH 4.01 +/- 0.01/25DegC, 20L
- Mfr # B1163-20LT
- Zoro # G7974948
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Lab
Shelf Life
12 mo
Chemical Container Size
20 L
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1163-20LT
- Zoro #
- G7974948
- UPC #
- -
- Country of Origin
- United States
- Item
- Buffer - Red-Four
- Chemical Grade
- Lab
- Shelf Life
- 12 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Drum
- Chemical Container Material
- Plastic
- Container Type
- Drum
- Chemical Formula
- H2O; C8H5KO4; C8H8O3; C10H12O3; C20H11N2Na3O10S3
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Buffer - Red-Four
- Molecular Weight
- 18.02 F.W; 204.22 F.W; 152.15 F.W; 180.20 F.W; 604.46 F.W
- Features
- pH 4.01 +/- 0.01 at 25 Degrees C
- Container Material
- Plastic
- CAS Number
- 7732-18-5, 877-24-7, 915-67-3, 94-13-3, 99-76-3
- Form
- Liquid
- REMOVE - Previous PI Node
- R
- Quantity
- 20
- Volume
- 20 L
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 L
Description
Buffer - Red-Four, Concentration pH 4.01 +/- 0.01 @ 25 Degrees C, CAS Number 7732-18-5, 877-24-7, 915-67-3, 94-13-3, 99-76-3, Molecular Weight 18.02 F.W; 204.22 F.W; 152.15 F.W; 180.20 F.W; 604.46 F.W, Chemical Formula H2O; C8H5KO4; C8H8O3; C10H12O3; C20H11N2Na3O10S3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Buffer, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.