Shop SPECTRUM
See all product information
Create Account
BHA, Flakes, FCC, 125g
- Mfr # BH104-125GM07
- Zoro # G8042023
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C11H16O2
Chemical Container Size
125 g
Shelf Life
24 mo
Molecular Weight
F.W. 180.25
CAS Number
25013-16-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BH104-125GM07
- Zoro #
- G8042023
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 125 g
Details
- Item
- Ammonium Bicarbonate
- Chemical Formula
- C11H16O2
- Shelf Life
- 24 mo
- Molecular Weight
- F.W. 180.25
- CAS Number
- 25013-16-5
- Chemical Container Type
- Bottle
- Chemical Grade
- FCC
- Chemical Container Material
- Amber Glass
Description
BHA, Flakes, FCC, CAS Number 25013-16-5, Molecular Weight F.W. 180.25, Chemical Formula C11H16O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.