Shop SPECTRUM
See all product information
Create Account
Biological Buffer, MOPS, 5kg
- Mfr # MO102-5KG16
- Zoro # G8036408
product price:Â
$
2,207.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Drum
Chemical Formula
C7H15NO4S
Molecular Weight
F.W. 209.26
Chemical Container Size
5 kg
Chemical Grade
Lab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MO102-5KG16
- Zoro #
- G8036408
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 5 kg
Details
- Item
- Biological Buffer, MOPS
- Chemical Container Type
- Drum
- Chemical Formula
- C7H15NO4S
- Molecular Weight
- F.W. 209.26
- Chemical Grade
- Lab
- CAS Number
- 1132-61-2
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
Description
Biological Buffer, MOPS, CAS Number 1132-61-2, Molecular Weight F.W. 209.26, Chemical Formula C7H15NO4S, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 5 kg, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.