Zoro Homepage

Bipyridyl, 5g

  • Mfr # B0863-5G

  • Zoro # G8029563


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C10H8N2
CAS Number
581-47-5
Chemical Container Size
5 g
Molecular Weight
F.W. 156.19
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0863-5G
Zoro #
G8029563
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
2,4'-Bipyridyl
Chemical Formula
C10H8N2
CAS Number
581-47-5
Molecular Weight
F.W. 156.19
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

2,4'-Bipyridyl, CAS Number 581-47-5, Molecular Weight F.W. 156.19, Chemical Formula C10H8N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.