Bis(2, 2, Trifluoroethyl), 5g
Mfr # B1714-5G
Zoro # G8007559
product price: $284.99
/ea
Free Shipping & Returns
Key Features
CAS Number
88738-78-7
Chemical Container Size
5 g
Shelf Life
24 mo
Chemical Formula
C7H9F6O5P
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1714-5G
Zoro #
G8007559
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Bis(2,2,2-TrifluoroEthyl) (MethoxycarbonylMethyl)Phosphonate
CAS Number
88738-78-7
Shelf Life
24 mo
Chemical Formula
C7H9F6O5P
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 318.11
Chemical Container Type
Bottle
Chemical Grade
Reagent
Description
Bis(2,2,2-TrifluoroEthyl) (MethoxycarbonylMethyl)Phosphonate, CAS Number 88738-78-7, Molecular Weight F.W. 318.11, Chemical Formula C7H9F6O5P, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.