Zoro Homepage

Bis(2, 2, Trifluoroethyl) Ether, 5g

  • Mfr # B1293-5G

  • Zoro # G7991650


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
5 g
CAS Number
333-36-8
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1293-5G
Zoro #
G7991650
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Bis(2,2,2-TrifluoroEthyl) Ether
CAS Number
333-36-8
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C4H4F6O
Shelf Life
24 mo
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s. [bis(2,2,2-trifluoroEthyl) Ether], 3, PG II
Molecular Weight
F.W. 182.07

Description

Bis(2,2,2-TrifluoroEthyl) Ether, CAS Number 333-36-8, Molecular Weight F.W. 182.07, Chemical Formula C4H4F6O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s. [bis(2,2,2-trifluoroEthyl) Ether], 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.