BisAminopropyl)Piperazine, 25ml
Mfr # B1041-25ML
Zoro # G8040090
product price: $57.35
/eaKey Features
Chemical Container Size
25 mL
Shipping Restrictions
UN1760, Corrosive Liquid, N.O.S., 8, Pg II
Molecular Weight
F.W. 200.33
Shelf Life
24 mo
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1041-25ML
Zoro #
G8040090
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
1,4-Bis(3-Aminopropyl)Piperazine
Shipping Restrictions
UN1760, Corrosive Liquid, N.O.S., 8, Pg II
Molecular Weight
F.W. 200.33
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
7209-38-3
Chemical Formula
C10H24N4
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Description
1,4-Bis(3-Aminopropyl)Piperazine, CAS Number 7209-38-3, Molecular Weight F.W. 200.33, Chemical Formula C10H24N4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1760, Corrosive Liquid, n.o.s., 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.