Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BisAminopropyl)Piperazine, 500ml

  • Mfr # B1041-500ML

  • Zoro # G7910749


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 mL
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C10H24N4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1041-500ML
Zoro #
G7910749
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
1,4-Bis(3-Aminopropyl)Piperazine
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C10H24N4
Molecular Weight
F.W. 200.33
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1760, Corrosive Liquid, N.O.S., 8, Pg II
CAS Number
7209-38-3

Description

1,4-Bis(3-Aminopropyl)Piperazine, CAS Number 7209-38-3, Molecular Weight F.W. 200.33, Chemical Formula C10H24N4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1760, Corrosive Liquid, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.