Zoro Homepage

BisChlorodimethysilylEthane, 5g

  • Mfr # B1688-5G

  • Zoro # G8050800


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
CAS Number
13528-93-3
Molecular Weight
F.W. 215.26
Shelf Life
24 mo
Shipping Restrictions
UN2987, Chlorosilanes, Corrosive, N.O.S., 8, Pg II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1688-5G
Zoro #
G8050800
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
1,2-Bis(Chlorodimethysilyl)Ethane
Chemical Container Type
Bottle
CAS Number
13528-93-3
Molecular Weight
F.W. 215.26
Shelf Life
24 mo
Shipping Restrictions
UN2987, Chlorosilanes, Corrosive, N.O.S., 8, Pg II
Chemical Formula
C6H16Cl2Si2
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

1,2-Bis(Chlorodimethysilyl)Ethane, CAS Number 13528-93-3, Molecular Weight F.W. 215.26, Chemical Formula C6H16Cl2Si2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2987, Chlorosilanes, Corrosive, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.