Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum BisDimethylaminoBenzophenone, 500g B0481-500G

BisDimethylaminoBenzophenone, 500g (Discontinued)

  • Mfr # B0481-500G
  • Zoro # G8271109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0481-500G
Zoro #
G8271109
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
4,4'-Bis(DimethylAmino)Benzophenone
Molecular Weight
F.W. 268.36
Chemical Formula
C17H20N2O
Chemical Container Type
Bottle
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
Chemical Container Material
Clear Glass
CAS Number
90-94-8
Shelf Life
24 mo
Chemical Grade
Reagent

Description

4,4'-Bis(DimethylAmino)Benzophenone, CAS Number 90-94-8, Molecular Weight F.W. 268.36, Chemical Formula C17H20N2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.