BisDimethylphosphinoEthane, 1g
Mfr # B1174-1G
Zoro # G8016169
product price: $262.99
/ea
Free Shipping & Returns
Key Features
CAS Number
23936-60-9
Chemical Formula
C6H16P2
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1174-1G
Zoro #
G8016169
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
1,2-Bis(Dimethylphosphino)Ethane
CAS Number
23936-60-9
Chemical Formula
C6H16P2
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent
Molecular Weight
F.W. 150.14
Chemical Container Type
Bottle
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s., 3, PG II
Description
1,2-Bis(Dimethylphosphino)Ethane, CAS Number 23936-60-9, Molecular Weight F.W. 150.14, Chemical Formula C6H16P2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.