Zoro Homepage

Bis(Diphenylphosphino), 1g

  • Mfr # B2225-1G

  • Zoro # G7902513


product price: $46.19
/ea

Key Features

Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Size
1 g
Shelf Life
24 mo
Molecular Weight
F.W. 528.02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2225-1G
Zoro #
G7902513
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
[1,2-Bis(Diphenylphosphino)Ethane]Nickel(Ii) Dichloride
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
F.W. 528.02
Chemical Container Type
Bottle
Chemical Formula
C26H24Cl2NiP2
CAS Number
14647-23-5

Description

[1,2-Bis(Diphenylphosphino)Ethane]Nickel(Ii) Dichloride, CAS Number 14647-23-5, Molecular Weight F.W. 528.02, Chemical Formula C26H24Cl2NiP2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.