Zoro Homepage

BisIodoethoxyEthane, 10g

  • Mfr # B1687-10G

  • Zoro # G8000428


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
CAS Number
36839-55-1
Chemical Grade
Reagent
Chemical Formula
C6H12I2O2
Chemical Container Size
10 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1687-10G
Zoro #
G8000428
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 g

Details

Item
1,2-Bis(2-Iodoethoxy)Ethane
Chemical Container Type
Bottle
CAS Number
36839-55-1
Chemical Grade
Reagent
Chemical Formula
C6H12I2O2
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 369.97
Shelf Life
24 mo

Description

1,2-Bis(2-Iodoethoxy)Ethane, CAS Number 36839-55-1, Molecular Weight F.W. 369.97, Chemical Formula C6H12I2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.