Zoro Homepage

BisMercaptomethylBenzene, 1g

  • Mfr # B1521-1G

  • Zoro # G7925631


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Formula
C8H10S2
Molecular Weight
F.W. 170.29
Chemical Container Type
Bottle
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1521-1G
Zoro #
G7925631
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
1,4-Bis(Mercaptomethyl)Benzene
Shelf Life
24 mo
Chemical Formula
C8H10S2
Molecular Weight
F.W. 170.29
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
105-09-9
Shipping Restrictions
UN3335, Aviation regulated Solid, n.o.s., 9

Description

1,4-Bis(Mercaptomethyl)Benzene, CAS Number 105-09-9, Molecular Weight F.W. 170.29, Chemical Formula C8H10S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3335, Aviation Regulated Solid, n.o.s., 9

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.