Shop SPECTRUM
See all product information
Create Account
Bismuth Subgallate, USP, 2.5kg
- Mfr # B1116-2.5KG13
- Zoro # G7990442
product price:Â
$
1,513.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C7H5BiO6
CAS Number
99-26-3
Chemical Container Type
Drum
Chemical Container Material
Plastic
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1116-2.5KG13
- Zoro #
- G7990442
- UPC #
- -
- Country of Origin
- United States
- Item
- Bismuth Subgallate, USP
- Chemical Formula
- C7H5BiO6
- CAS Number
- 99-26-3
- Chemical Container Type
- Drum
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Chemical Grade
- USP
- Molecular Weight
- F.W. 394.09
Description
Bismuth Subgallate, USP, CAS Number 99-26-3, Molecular Weight F.W. 394.09, Chemical Formula C7H5BiO6, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.