Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum BisTrifluoroacetoxy), 5g B1616-5G

BisTrifluoroacetoxy), 5g (Discontinued)

  • Mfr # B1616-5G
  • Zoro # G6456747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1616-5G
Zoro #
G6456747
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
[Bis(Trifluoroacetoxy)Iodo]Pentafluorobenzene
Shipping Restrictions
UN1759, Corrosive Solid, n.o.s., 8, PG III
Chemical Container Type
Bottle
Molecular Weight
F.W. 519.99
Chemical Container Material
Clear Glass
Chemical Formula
C10F11IO4
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
14353-88-9

Description

[Bis(Trifluoroacetoxy)Iodo]Pentafluorobenzene, CAS Number 14353-88-9, Molecular Weight F.W. 519.99, Chemical Formula C10F11IO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.