Zoro Homepage
This item is Discontinued.
Spectrum BisTrifluoromethylBenzoic Acid, 25g B1420-10G

BisTrifluoromethylBenzoic Acid, 25g (Discontinued)

  • Mfr # B1420-10G
  • Zoro # G8083761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1420-10G
Zoro #
G8083761
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 g

Details

Item
3,5-Bis(Trifluoromethyl)Benzoic Acid
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
725-89-3
Chemical Formula
C9H4F6O2
Chemical Container Material
Clear Glass
Molecular Weight
258.12
Chemical Container Type
Bottle

Description

3,5-Bis(Trifluoromethyl)Benzoic Acid, CAS Number 725-89-3, Molecular Weight 258.12, Chemical Formula C9H4F6O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.