Zoro Homepage

BisTriphenylphosphine)NickelIi), 100g

  • Mfr # B1571-100G

  • Zoro # G7958218


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
CAS Number
14264-16-5
Chemical Grade
Reagent
Molecular Weight
F.W. 654.18
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1571-100G
Zoro #
G7958218
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 g

Details

Item
Bis(Triphenylphosphine)Nickel(Ii) Dichloride
Shelf Life
24 mo
CAS Number
14264-16-5
Chemical Grade
Reagent
Molecular Weight
F.W. 654.18
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C36H30Cl2NiP2

Description

Bis(Triphenylphosphine)Nickel(Ii) Dichloride, CAS Number 14264-16-5, Molecular Weight F.W. 654.18, Chemical Formula C36H30Cl2NiP2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.