Zoro Homepage

Block

  • Mfr # 57289

  • Zoro # G910866663


product price: $3,190.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Height
29 1/2 in
Overall Width
25 in
Platform Depth
23 in
Overall Depth
23 in
Platform Width
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57289
Zoro #
G910866663
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29 1/2 in
Overall Width
25 in
Platform Depth
23 in
Overall Depth
23 in
Platform Width
25 in
Backstroke Bar Width
18 1/2 in

Details

Item
Starting Block
Anchor Setback - Minimum
12 in
Includes Anchor Assembly
No Anchor Assembly
Frame Color
Silver
Platform Material
HDPE
Frame Material
Stainless Steel
Anchor Setback - Maximum
24 in
Product Type
Starting Block
Frame Material Grade
304L
Platform Color
Red

Description

Starting Block, Product Type Starting Block, Overall Height 29 1/2 in, Overall Width 25 in, Overall Depth 23 in, Frame Color Silver, Frame Material Stainless Steel, Frame Material Grade 304L, Platform Color Red, Platform Material HDPE, Platform Depth 23 in, Platform Width 25 in, Anchor Setback - Maximum 24 in, Anchor Setback - Minimum 12 in, Includes Anchor Assembly No Anchor Assembly, Backstroke Bar Width 18 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.