Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Stand, 18", Coated Steel

  • Mfr # 7174700

  • Zoro # G511248677


product price: $1,195.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Includes
Blower Stand
Overall Width
25 1/4 in
Product Type
Blower Stand
Material
Steel
Overall Length
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7174700
Zoro #
G511248677
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Width
25 1/4 in
Overall Length
43 in

Details

Item
Blower Stand
Includes
Blower Stand
Product Type
Blower Stand
Material
Steel

Description

Blower Stand, Overall Width 25 1/4 in, Overall Length 43 in, Voltage Not Applicable, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.