Shop SPECTRUM
See all product information
Create Account
Boiling Chips, 250g
- Mfr # BO100-250GM
- Zoro # G8058117
product price:Â
$
48.19
/ea
Key Features
Chemical Container Material
Plastic
Chemical Grade
Lab
Chemical Container Size
250 g
Shelf Life
24 mo
Special Information
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BO100-250GM
- Zoro #
- G8058117
- UPC #
- -
- Country of Origin
- United States
- Item
- Boiling Chips - Silicone Carbide
- Chemical Container Material
- Plastic
- Chemical Grade
- Lab
- Shelf Life
- 24 mo
- Special Information
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 409-21-2
- Chemical Container Type
- Bottle
- Chemical Formula
- SiC
- Application
- Industrial, Research Purpose
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Boiling Chips - Silicone Carbide
- Container Material
- Plastic
- Molecular Weight
- 40.1
- Features
- Form
- Powder
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- B
- Quantity
- 250
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 250 g
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 250 g
Description
Boiling Chips - Silicone Carbide, Concentration Not Applicable, CAS Number 409-21-2, Molecular Weight 40.1, Chemical Formula SiC, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 250 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.