Borane Tert Butylamine Complex, 25g
Mfr # B1264-25G
Zoro # G7975812
product price: $216.99
/ea
Free Shipping & Returns
Key Features
CAS Number
7337-45-3
Chemical Formula
BH3.C4H11N
Chemical Container Material
Clear Glass
Chemical Container Size
25 g
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1264-25G
Zoro #
G7975812
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Borane - Tert-Butylamine Complex
CAS Number
7337-45-3
Chemical Formula
BH3.C4H11N
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
F.W. 86.97
Shelf Life
24 mo
Chemical Grade
Reagent
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
Description
Borane - Tert-Butylamine Complex, CAS Number 7337-45-3, Molecular Weight F.W. 86.97, Chemical Formula BH3.C4H11N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.