Boron Trifluoride Ethyl Ether Complex
Mfr # B0527-100ML
Zoro # G8202420
product price: $57.69
/eaKey Features
Chemical Container Size
100 mL
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 141.93
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0527-100ML
Zoro #
G8202420
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
100 mL
Details
Item
Boron Trifluoride - Ethyl Ether Complex
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 141.93
Chemical Grade
Reagent
Shelf Life
24 mo
Shipping Restrictions
UN2604, Boron trifluoride deMEthyl Etherate, 8, PG I
Chemical Formula
BF3.C4H10O
CAS Number
109-63-7
Description
Boron Trifluoride - Ethyl Ether Complex, CAS Number 109-63-7, Molecular Weight F.W. 141.93, Chemical Formula BF3.C4H10O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2604, Boron trifluoride deMEthyl Etherate, 8, PG I
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.