Zoro Homepage

Bromo 1 Butene, 10g

  • Mfr # B0920-10G

  • Zoro # G8032862


product price: $72.19
/ea

Key Features

Chemical Grade
Reagent
CAS Number
5162-44-7
Chemical Container Size
10 g
Chemical Formula
BrCH2CH2CH=CH2
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s. (4-Bromo-1-butene), 3, PG II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0920-10G
Zoro #
G8032862
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 g

Details

Item
4-Bromo-1-Butene
Chemical Grade
Reagent
CAS Number
5162-44-7
Chemical Formula
BrCH2CH2CH=CH2
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s. (4-Bromo-1-butene), 3, PG II
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
F.W. 135.01

Description

4-Bromo-1-Butene, CAS Number 5162-44-7, Molecular Weight F.W. 135.01, Chemical Formula BrCH2CH2CH=CH2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s. (4-Bromo-1-butene), 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.