Zoro Homepage

Bromo 1 Hexene, 25g

  • Mfr # B2106-25G

  • Zoro # G8059709


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C6H11Br
Molecular Weight
F.W. 163.06
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s. (6-Bromo-1-Hexene), 3, PG III
Chemical Container Size
25 g
CAS Number
2695-47-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2106-25G
Zoro #
G8059709
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
6-Bromo-1-Hexene
Chemical Formula
C6H11Br
Molecular Weight
F.W. 163.06
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s. (6-Bromo-1-Hexene), 3, PG III
CAS Number
2695-47-8
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo

Description

6-Bromo-1-Hexene, CAS Number 2695-47-8, Molecular Weight F.W. 163.06, Chemical Formula C6H11Br, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s. (6-Bromo-1-Hexene), 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.