Zoro Homepage

Bromo 1 Hexene, 5g

  • Mfr # B2106-5G

  • Zoro # G8020509


product price: $88.99
/ea
Free Shipping & Returns

Key Features

CAS Number
2695-47-8
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
F.W. 163.06
Chemical Container Size
5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2106-5G
Zoro #
G8020509
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
6-Bromo-1-Hexene
CAS Number
2695-47-8
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
F.W. 163.06
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s. (6-Bromo-1-Hexene), 3, PG III
Chemical Formula
C6H11Br

Description

6-Bromo-1-Hexene, CAS Number 2695-47-8, Molecular Weight F.W. 163.06, Chemical Formula C6H11Br, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s. (6-Bromo-1-Hexene), 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.