Bromo 1 Pentene, 5g
Mfr # B1474-5G
Zoro # G7950238
product price: $53.19
/eaKey Features
CAS Number
1119-51-3
Shipping Restrictions
UN1993, Flammable Liquid, N.O.S., 3, PG III
Chemical Grade
Reagent
Chemical Formula
C5H9Br
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1474-5G
Zoro #
G7950238
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
5-Bromo-1-Pentene
CAS Number
1119-51-3
Shipping Restrictions
UN1993, Flammable Liquid, N.O.S., 3, PG III
Chemical Grade
Reagent
Chemical Formula
C5H9Br
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 149.03
Description
5-Bromo-1-Pentene, CAS Number 1119-51-3, Molecular Weight F.W. 149.03, Chemical Formula C5H9Br, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.