Zoro Homepage
This item is Discontinued.
Spectrum Bromo 3, 3, Trifluoro 1 Propene, 25g B1801-25G

Bromo 3, 3, Trifluoro 1 Propene, 25g (Discontinued)

  • Mfr # B1801-25G
  • Zoro # G8086823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1801-25G
Zoro #
G8086823
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2-Bromo-3,3,3-TriFluoro-1-Propene
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C3H2BrF3
CAS Number
1514-82-5
Chemical Container Type
Bottle
Molecular Weight
F.W. 174.95
Shipping Restrictions
UN1993, Flammable Liquid, N.O.S., 3, PG III
Shelf Life
24 mo

Description

2-Bromo-3,3,3-TriFluoro-1-Propene, CAS Number 1514-82-5, Molecular Weight F.W. 174.95, Chemical Formula C3H2BrF3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.