Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bromo 3, 4, Trifluorobenzene, 5g

  • Mfr # B1765-5G

  • Zoro # G7932561


product price: $32.39
/ea

Key Features

Chemical Formula
C6H2BrF3
CAS Number
138526-69-9
Molecular Weight
F.W. 210.98
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1765-5G
Zoro #
G7932561
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
1-Bromo-3,4,5-Trifluorobenzene
Chemical Formula
C6H2BrF3
CAS Number
138526-69-9
Molecular Weight
F.W. 210.98
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1993, Flammable Liquid, N.O.S., 3, PG III

Description

1-Bromo-3,4,5-Trifluorobenzene, CAS Number 138526-69-9, Molecular Weight F.W. 210.98, Chemical Formula C6H2BrF3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.