Zoro Homepage
This item is Discontinued.
Spectrum Bromo 4 Fluorotoluene, 5g B1945-5G

Bromo 4 Fluorotoluene, 5g (Discontinued)

  • Mfr # B1945-5G
  • Zoro # G7923577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1945-5G
Zoro #
G7923577
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
3-Bromo-4-Fluorotoluene
Chemical Grade
Reagent
CAS Number
452-62-0
Shelf Life
24 mo
Molecular Weight
F.W. 189.03
Chemical Formula
C7H6BrF
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle

Description

3-Bromo-4-Fluorotoluene, CAS Number 452-62-0, Molecular Weight F.W. 189.03, Chemical Formula C7H6BrF, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.