Bromo 4 Iodobenzene, 250g
Mfr # B0604-250G
Zoro # G8231778
product price: $886.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C6H4BrI
Shelf Life
24 mo
Molecular Weight
F.W. 282.91
CAS Number
589-87-7
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0604-250G
Zoro #
G8231778
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
250 g
Details
Item
1-Bromo-4-Iodobenzene
Chemical Formula
C6H4BrI
Shelf Life
24 mo
Molecular Weight
F.W. 282.91
CAS Number
589-87-7
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Description
1-Bromo-4-Iodobenzene, CAS Number 589-87-7, Molecular Weight F.W. 282.91, Chemical Formula C6H4BrI, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.