Zoro Homepage
This item is Discontinued.
Spectrum Bromo Chloroethane, 500g B0572-500G

Bromo Chloroethane, 500g (Discontinued)

  • Mfr # B0572-500G
  • Zoro # G8269989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0572-500G
Zoro #
G8269989
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
1-Bromo-2-Chloroethane
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C2H4BrCl
Shipping Restrictions
UN2810, Toxic Liquid, Organic, n.o.s. (Ethylene ChloroBromide), 6.1, PG III
Chemical Container Material
Clear Glass
CAS Number
107-04-0
Molecular Weight
F.W. 143.42

Description

1-Bromo-2-Chloroethane, CAS Number 107-04-0, Molecular Weight F.W. 143.42, Chemical Formula C2H4BrCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s. (Ethylene ChloroBromide), 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.