Bromo Chloropyridine, 5g
Mfr # B2329-5G
Zoro # G8085852
product price: $46.59
/eaKey Features
Chemical Grade
Reagent
Chemical Container Size
5 g
Chemical Formula
C5H3BrClN
Molecular Weight
F.W. 192.44
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B2329-5G
Zoro #
G8085852
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
5-Bromo-2-Chloropyridine
Chemical Grade
Reagent
Chemical Formula
C5H3BrClN
Molecular Weight
F.W. 192.44
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
53939-30-3
Description
5-Bromo-2-Chloropyridine, CAS Number 53939-30-3, Molecular Weight F.W. 192.44, Chemical Formula C5H3BrClN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.