Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bromo Fluorotoluene, 25g

  • Mfr # B1716-25G

  • Zoro # G7902577


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
F.W. 189.03
Chemical Container Size
25 g
Chemical Container Material
Clear Glass
CAS Number
51436-99-8
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1716-25G
Zoro #
G7902577
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
4-Bromo-2-Fluorotoluene
Molecular Weight
F.W. 189.03
Chemical Container Material
Clear Glass
CAS Number
51436-99-8
Shelf Life
24 mo
Chemical Formula
CH3C6H3(Br)F
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

4-Bromo-2-Fluorotoluene, CAS Number 51436-99-8, Molecular Weight F.W. 189.03, Chemical Formula CH3C6H3(Br)F, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.