Zoro Homepage
This item is Discontinued.
Spectrum Bromo Furoic Acid, 250g B1008-25G

Bromo Furoic Acid, 250g (Discontinued)

  • Mfr # B1008-25G
  • Zoro # G8052727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1008-25G
Zoro #
G8052727
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
5-Bromo-2-Furoic Acid
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C5H3BrO3
CAS Number
585-70-6
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
190.98

Description

5-Bromo-2-Furoic Acid, CAS Number 585-70-6, Molecular Weight 190.98, Chemical Formula C5H3BrO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.