Bromo Furoic Acid, 25g
Mfr # B0984-25G
Zoro # G7976670
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG II
Chemical Container Type
Bottle
Chemical Container Size
25 g
Molecular Weight
215.05
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0984-25G
Zoro #
G7976670
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Alpha-Bromophenylacetic Acid
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG II
Chemical Container Type
Bottle
Molecular Weight
215.05
Chemical Grade
Reagent
Chemical Formula
C8H7BrO2
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
4870-65-9
Description
Alpha-Bromophenylacetic Acid, CAS Number 4870-65-9, Molecular Weight 215.05 F.W., Chemical Formula C8H7BrO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions Class 8, HS n.o. 2916.39.7900, PG II, UN3261
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.