Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bromo Hydroxy Methoxybenzaldehyde

  • Mfr # B1487-5G

  • Zoro # G7946467


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
F.W. 231.05
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C8H7BrO3
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1487-5G
Zoro #
G7946467
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
6-Bromo-2-Hydroxy-3-Methoxybenzaldehyde
Molecular Weight
F.W. 231.05
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C8H7BrO3
Shelf Life
24 mo
CAS Number
20035-41-0
Chemical Container Material
Clear Glass

Description

6-Bromo-2-Hydroxy-3-Methoxybenzaldehyde, CAS Number 20035-41-0, Molecular Weight F.W. 231.05, Chemical Formula C8H7BrO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.