Zoro Homepage
This item is Discontinued.
Spectrum Bromo Methoxynaphthalene, 250g B1547-250G

Bromo Methoxynaphthalene, 250g (Discontinued)

  • Mfr # B1547-250G
  • Zoro # G7939990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1547-250G
Zoro #
G7939990
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
2-Bromo-6-Methoxynaphthalene
CAS Number
5111-65-9
Shelf Life
24 mo
Molecular Weight
F.W. 237.10
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C11H9BrO

Description

2-Bromo-6-Methoxynaphthalene, CAS Number 5111-65-9, Molecular Weight F.W. 237.10, Chemical Formula C11H9BrO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.