Zoro Homepage

Bromo Methylpyridine, 5g

  • Mfr # B1894-5G

  • Zoro # G8083728


product price: $50.19
/ea

Key Features

Chemical Container Size
5 g
Chemical Formula
BrCH3C5H3N
Molecular Weight
F.W. 172.03
Shelf Life
24 mo
CAS Number
3430-17-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1894-5G
Zoro #
G8083728
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
2-Bromo-3-Methylpyridine
Chemical Formula
BrCH3C5H3N
Molecular Weight
F.W. 172.03
Shelf Life
24 mo
CAS Number
3430-17-9
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle

Description

2-Bromo-3-Methylpyridine, CAS Number 3430-17-9, Molecular Weight F.W. 172.03, Chemical Formula BrCH3C5H3N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.