Zoro Homepage
This item is Discontinued.
Spectrum Chemical Bromo-P-Cresol, 100g, CAS 6627-55-0 B1436-100GM

Bromo-P-Cresol, 100g, CAS 6627-55-0 (Discontinued)

  • Mfr # B1436-100GM
  • Zoro # G8058683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1436-100GM
Zoro #
G8058683
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
2-Bromo-P-Cresol
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Chemical Grade
Reagent
Chemical Formula
C7H7BrO
Chemical Container Type
Bottle
Concentration
100%
Molecular Weight
187.04
CAS Number
6627-55-0

Description

2-Bromo-P-Cresol, Concentration 100 Percent, CAS Number 6627-55-0, Molecular Weight 187.04, Chemical Formula C7H7BrO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.