Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bromo Propene, 5g

  • Mfr # B1038-5G

  • Zoro # G8050021


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN1993, Flammable Liquid, n.o.s., 3, PG II
Chemical Formula
C3H5Br
Chemical Container Material
Clear Glass
CAS Number
590-14-7
Molecular Weight
F.W. 120.98
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1038-5G
Zoro #
G8050021
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
1-Bromo-1-Propene
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s., 3, PG II
Chemical Formula
C3H5Br
Chemical Container Material
Clear Glass
CAS Number
590-14-7
Molecular Weight
F.W. 120.98
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

1-Bromo-1-Propene, CAS Number 590-14-7, Molecular Weight F.W. 120.98, Chemical Formula C3H5Br, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.