Zoro Homepage

Bromo Thiophenecarboxylic Acid, 1g

  • Mfr # B2298-5G

  • Zoro # G6674176


product price: $1,153.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Formula
C4H5BrO2
Chemical Container Type
Bottle
Chemical Container Size
5 g
Molecular Weight
164.99
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2298-5G
Zoro #
G6674176
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
4-Bromocrotonic Acid
Shelf Life
24 mo
Chemical Formula
C4H5BrO2
Chemical Container Type
Bottle
Molecular Weight
164.99
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
13991-36-1
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III

Description

4-Bromocrotonic Acid, CAS Number 13991-36-1, Molecular Weight 164.99, Chemical Formula C4H5BrO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.