Zoro Homepage

Bromoacetic Acid, 500g

  • Mfr # B0531-25G

  • Zoro # G8113627


product price: $45.19
/ea

Key Features

Chemical Container Material
Clear Glass
Chemical Container Size
25 g
Chemical Container Type
Bottle
Molecular Weight
138.95
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0531-25G
Zoro #
G8113627
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Bromoacetic Acid
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
138.95
Chemical Grade
Reagent
Shipping Restrictions
UN3425, Bromoacetic Acid, Solid, 8, PG II
Chemical Formula
C2H3BrO2
CAS Number
79-08-3
Shelf Life
24 mo

Description

Bromoacetic Acid, CAS Number 79-08-3, Molecular Weight 138.95, Chemical Formula C2H3BrO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3425, Bromoacetic Acid, Solid, 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.