Zoro Homepage

Bromoacetyl Chloride, 500g

  • Mfr # B0900-500G

  • Zoro # G8024657


product price: $722.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Formula
C2H2BrClO
CAS Number
22118-09-8
Chemical Container Type
Bottle
Molecular Weight
F.W. 157.39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0900-500G
Zoro #
G8024657
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Bromoacetyl Chloride
Chemical Container Material
Clear Glass
Chemical Formula
C2H2BrClO
CAS Number
22118-09-8
Chemical Container Type
Bottle
Molecular Weight
F.W. 157.39
Shelf Life
24 mo
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Bromoacetyl Chloride), 8, PG III
Chemical Grade
Reagent

Description

Bromoacetyl Chloride, CAS Number 22118-09-8, Molecular Weight F.W. 157.39, Chemical Formula C2H2BrClO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Bromoacetyl Chloride), 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.