Bromoadamantane, 250g
Mfr # B0390-250G
Zoro # G8233683
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
F.W. 215.13
Chemical Formula
C10H15Br
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B0390-250G
Zoro #
G8233683
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
250 g
Details
Item
1-Bromoadamantane
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
F.W. 215.13
Chemical Formula
C10H15Br
Chemical Container Material
Clear Glass
CAS Number
768-90-1
Chemical Container Type
Bottle
Description
1-Bromoadamantane, CAS Number 768-90-1, Molecular Weight F.W. 215.13, Chemical Formula C10H15Br, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.