Bromobenzoic Acid, 25g
Mfr # B0531-500G
Zoro # G8137558
product price: $179.99
/ea
Free Shipping & Returns
Key Features
CAS Number
79-08-3
Chemical Formula
C2H3BrO2
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0531-500G
Zoro #
G8137558
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
Bromoacetic Acid
CAS Number
79-08-3
Chemical Formula
C2H3BrO2
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
138.95
Shipping Restrictions
UN3425, Bromoacetic Acid, Solid, 8, PG II
Shelf Life
24 mo
Description
Bromoacetic Acid, CAS Number 79-08-3, Molecular Weight 138.95, Chemical Formula C2H3BrO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3425, Bromoacetic Acid, Solid, 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.