Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bromobenzyl Bromide, 25g

  • Mfr # B1570-25G

  • Zoro # G7913643


product price: $72.19
/ea

Key Features

Chemical Formula
C7H6Br2
Shelf Life
24 mo
CAS Number
823-78-9
Chemical Container Size
25 g
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1570-25G
Zoro #
G7913643
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
3-Bromobenzyl Bromide
Chemical Formula
C7H6Br2
Shelf Life
24 mo
CAS Number
823-78-9
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III
Chemical Container Type
Bottle
Molecular Weight
F.W. 249.93
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

3-Bromobenzyl Bromide, CAS Number 823-78-9, Molecular Weight F.W. 249.93, Chemical Formula C7H6Br2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.