Zoro Homepage

Bromobenzyl Bromide, 5g

  • Mfr # B1570-5G

  • Zoro # G7943122


product price: $33.79
/ea

Key Features

Chemical Container Size
5 g
Molecular Weight
F.W. 249.93
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III
CAS Number
823-78-9
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1570-5G
Zoro #
G7943122
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
3-Bromobenzyl Bromide
Molecular Weight
F.W. 249.93
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III
CAS Number
823-78-9
Chemical Grade
Reagent
Chemical Formula
C7H6Br2
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

3-Bromobenzyl Bromide, CAS Number 823-78-9, Molecular Weight F.W. 249.93, Chemical Formula C7H6Br2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.