Zoro Homepage

Bromobutane, 25g

  • Mfr # B0560-25G

  • Zoro # G8206858


product price: $37.79
/ea

Key Features

Shelf Life
24 mo
CAS Number
109-65-9
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C4H9Br
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0560-25G
Zoro #
G8206858
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
1-Bromobutane
Shelf Life
24 mo
CAS Number
109-65-9
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C4H9Br
Chemical Grade
Reagent
Molecular Weight
F.W. 137.03
Shipping Restrictions
UN1126, 1-Bromobutane, 3, PG II

Description

1-Bromobutane, CAS Number 109-65-9, Molecular Weight F.W. 137.03, Chemical Formula C4H9Br, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1126, 1-Bromobutane, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.