Shop SPECTRUM
See all product information
Create Account
Bromobutane, C4H9Br, 500g
- Mfr # B0560-500G
- Zoro # G8164657
product price:Â
$
67.59
/ea
Key Features
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
109-65-9
Molecular Weight
F.W. 137.03
Shipping Restrictions
UN1126, Bromobutane, 3, PG II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B0560-500G
- Zoro #
- G8164657
- UPC #
- -
- Country of Origin
- Japan
- Item
- Bromobutane
- Shelf Life
- 24 mo
- Chemical Container Material
- Clear Glass
- CAS Number
- 109-65-9
- Molecular Weight
- F.W. 137.03
- Shipping Restrictions
- UN1126, Bromobutane, 3, PG II
- Chemical Grade
- Reagent
- Chemical Formula
- C4H9Br
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 500 g
Description
Bromobutane, CAS Number 109-65-9, Molecular Weight F.W. 137.03, Chemical Formula C4H9Br, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1126, Bromobutane, 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.